Fluke Calibration P5510-2700G-3 Pump and Gauge Kit

Representative image only.
Fluke Calibration Mfr # P5510-2700G-3 – Item # EW-16115-01
Get the best possible performance from your pressure gauges and sensors
  • Easy-to-read 5-1/2 digit gauge display with bar graph
  • Rugged construction for reliable performance
  • Configure, calibrate, and download data with included USB cable
  • 1 year warranty

$8,853.54USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure300 psi
  • Min Pressure12
  • Pressure Resolution0.001 psi (0.0001 bar); 0.001 psi (0.0001 bar); 0.01 psi (0.001 bar)
  • Burst Pressure45 psi (3 bar), 90 psi (6 bar), 2000 psi (140 bar)
  • Display Type5 1/2 digits, 5/8\" (16.53 mm) high, 20-segment bar graph, 0 to 100%
  • Width (in)9 1/2
  • Height (in)13
  • Depth (in)7
  • Width (cm)24
  • Height (cm)33
  • Depth (cm)18
  • Batteries3 x AA batteries
  • DescriptionPump and Gauge Kit
  • Warranty1 Year
1 Year Warranty

Key Features

  • Easy-to-read 5-1/2 digit gauge display with bar graph
  • Rugged construction for reliable performance
  • Configure, calibrate, and download data with included USB cable
  • 1 year warranty

More About this Item

The 2700G series of reference pressure gauges is ideal for calibrating pressure measurement devices and for use as a check standard or as a process gauge with data logging of over 92 kB of memory.

For a complete pressure calibration solution, the model P5500 series of pneumatic and hydraulic test pumps are combined with the 2700G series gauges. Choose between a kit with a single gauge, or a kit with three gauges covering different ranges.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat