Fluke Calibration 7102 Portable Calibration Bath; -5 to 125C

Representative image only.
Fluke Calibration Mfr # 7102 – Item # EW-90912-02
  • The precision and stability of a liquid bath in an affordable, portable package!
  • 1 year warranty

PRODUCT OPTIONS

$8,453.00USD / Each
sign in for your price.
Time to recalibrate?
for an additional
$718.00USD / Each
for an additional
$791.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)257
  • Min Temperature (° F)23
  • Temperature Resolution (° F)0.01 °F
  • Temperature Accuracy± 0.25 °C
  • Heat-up Rate25 °C to 100 °C: 30 minutes
  • Cooling Rate25 °C to 0 °C: 30 minutes
  • Axial Uniformity± 0.02 °C
  • Operating Temperature Range5 °C to 45 °C
  • Calibration MediumMineral Oil, Silicone Oil
  • Stability±0.015°C with water: ±0.03°C with 200.05 oil
  • Display TypeFour-digit LED, switchable °C or °F
  • Display Resolution0.01°C/F
  • OutputBidirectional RS-232
  • ConnectionsRS-232 included with free Interface-it software
  • Width (in)12
  • Height (in)9 1/2
  • Length (in)7 1/4
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionPortable Calibration Bath; -5 to 125C
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • The precision and stability of a liquid bath in an affordable, portable package!
  • 1 year warranty

More About this Item

These calibration baths are designed with the stability and accuracy of a fluid bath and the compact size and weight of a portable calibrator. Smaller and lighter than most dry-well calibrators, these calibration baths are easy to carry and are spill-proof. The heating, cooling, and stabilization times allow you to take readings within 45 minutes.
Bath is ideal for glass and bimetal thermometers. There’s no need to make custom well inserts — the 2-½" diameter stirred tank holds just about any size probe.
All calibration baths have built-in RS-232 interface and include software for Windows® 3.x/95. The basic data collection software allows you to change the temperature, set points, and safety cutouts on your bath.

Available for sale in the United States and Canada only.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat