Fluke 64 MAX Compact Infrared Thermometer (20:1)

Representative image only.
Fluke Mfr # Fluke 64 MAX – Item # EW-39641-18
Automatically capture spot temperatures while unattended
  • Internal memory stores 99 data points
  • Rugged design withstands a 3-meter (9.8-ft) drop
  • IP54 rated for dust and water resistance
  • Large backlit LCD easily displays readings in dark environments
  • 3 year warranty

$269.99USD / Each
$299.99USD / Each

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)20:1
  • Emissivity0.10 to 1.00
  • Laser ClassSingle Class II
  • Min Temperature (° F)-22
  • Max Temperature (° F)1112
  • Min Temperature (° C)-30
  • Max Temperature (° C)600
  • Accuracy±1.0°C or ±1.0% of reading, whichever is greater; ±2.0°C from –10 to 0°C; ±3.0°C from –30 to –10°C
  • Resolution0.2°F (0.1°C)
  • Response time500 milliseconds
  • Data Logging99 data points
  • Display TypeLCD, backlit
  • Battery1 AA (included)
  • Height (in)3
  • Width (in)3 1/4
  • Length (in)6 3/4
  • DescriptionCompact Infrared Thermometer (20:1)
  • Warranty3 year
3 Year WarrantyIP54 Rated

Key Features

  • Internal memory stores 99 data points
  • Rugged design withstands a 3-meter (9.8-ft) drop
  • IP54 rated for dust and water resistance
  • Large backlit LCD easily displays readings in dark environments
  • 3 year warranty

More About this Item

The compact, lightweight Fluke 64 MAX infrared (IR) thermometer is ideal for quick temperature checks in applications where you need to be at a safe distance from the target area being measured. The Auto Capture feature automatically records spot temperatures at set times and selected intervals, allowing unattended monitoring in harsh work environments. Results are saved to an internal memory.
The economical IR thermometer provides accurate temperature readings up to ±1°C or ±1% with a 20:1 distance to spot ratio. Easy to use—just aim the laser sighting at the center of the target area, pull the trigger, and read the temperature on the large backlit LCD. The display features minimum, maximum or average temperature readings as well as differential temperatures.
Built to withstand a 3-meter drop, the ergonomic designed Fluke 64 MAX thermometer includes built-in flashlight, selectable temperature unit (°F/°C), adjustable high/low set points with audible alarm, low-battery alarm, seven-second auto Hold, continuous scanning, 30-hour battery life, and auto power-off.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
We now offer an FDA-cleared infrared thermometer.
Our other infrared thermometers are not approved for medical usage and are not FDA-approved.
For help in selecting an infrared thermometer please contact the Technical Support team at Cole-Parmer.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat