Fluke 287/FVF True-RMS Electronic Logging Digital Multimeter Combo Kit with TrendCapture

Representative image only.
Fluke Mfr # FLUKE-287/FVF – Item # EW-26048-92
Industrial Meter for demanding users
  • Built-in logger records reading and time of day to catch intermittent problems
  • View data on the meter in TrendCapture or with optional FlukeView software
  • Features peak capture to measure transients as fast as 250 µS
  • Maximize productivity with the convenient Fluke 289/FVF combination kit

PRODUCT OPTIONS

$708.29USD / Each
$786.99USD / Each

$94.00USD / Each

for an additional
$94.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • Current (AC/DC)10 A
  • AC Max (Volts)1000
  • Diode TesterYes
  • True RmsYes
  • Min Temperature (° F)-328
  • Max Temperature (° F)2462
  • Min Temperature (° C)-200
  • Max Temperature (° C)1350
  • Count50000
  • Digits4.5
  • DisplayDual digital display with backlight
  • InterfaceAnalog input and output
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Power6 AA batteries
  • Width (in)4.03
  • Length (in)8.75
  • Height (in)2.38
  • DescriptionFluke 287/FVF True-RMS Electronic Logging Digital Multimeter Combo Kit with TrendCapture

Includes

Fluke 287 and 289 meters include: Limited lifetime warranty, manual, silicone test leads (TL71), two alligator clips (AC72), and six AA batteries. Fluke 287/FVF 289/FVF combination kits include: Fluke 287 or 289 multimeter, FlukeView forms

TrendCapture and FlukeView Software, 80BK-A thermocouple probe, CAT III 1000 V 10 A Modular Test Leads (red, black), CAT II 1000 V 10 A modular test probes (red, black) and CAT III rated caps CAT III 1000 V 10 A alligator clips (red, black), magnetic hanging strap, TLK287 electronic test lead set, soft case, and Amp jack plug set.

Key Features

  • Built-in logger records reading and time of day to catch intermittent problems
  • View data on the meter in TrendCapture or with optional FlukeView software
  • Features peak capture to measure transients as fast as 250 µS
  • Maximize productivity with the convenient Fluke 289/FVF combination kit

More About this Item

The 280 Series multimeters are designed for the changing needs of today’s professionals involved in the solving complex problems in electronics, plant automation, power distribution, and manufacture and design of electronic circuits or systems. These True-RMS 50,000-count multimeters feature a large, bright white display with dual parameter readout. Use TrendCapture function for characterizing the performance of a design, or for unattended monitoring while in the field, and to graphically view logged readings without a PC. Transfer data to your PC with optional FlukeView forms software for further analysis.

Available for sale in the United States and Canada only.

Additional features include internal memory that logs up to 200 hours, 0.025% DC voltage accuracy with 1 microvolt resolution, and “i” button for instant access to on-board help screens.

Model 289 also features low pass filter, LoZ function for false readings due to ghost voltage, and 50 Ω range for accurate motor winding measurements.

Available for sale in the United States and Canada only

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat