Max Input Voltage (Vertical Deflection)CAT III 1000 V/CAT IV 600 V rated
Time Base (Horizontal Deflection)5 ns/div to 4 s/div
MemoryTwo multiple input TrendPlot records can be saved internally for later recall and analysis
Display5.3\" x 3.5\" LCD
Power (VAC)100 to 240
Power (Hz)50/60
Battery1 lithium-ion (included)
Length (in)7 19/32
Height (in)10 1/2
Width (in)2 51/64
Length (cm)19.2
Height (cm)26.5
Width (cm)7
DescriptionColor ScopeMeter®, 2 Channel, 100 MHz
Warranty3 Years
Includes
190-102-III ScopeMeter, test lead set, two VPS421 probes, Li-ion battery pack, power adapter and cord, USB cable, hand strap, and hanging strap.
Key Features
Rated for industrial environments CAT III 1000 V/CAT IV 600 V
Automatically capture, view and analyze complex waveforms
USB and Wi-Fi download for analyzing data with FlukeView® software
Large, bright color display is easy to view in nearly any environment
Easy to store and view historical data and transfer to a PC via USB or Wi-Fi
IP51 rating, dust and drip-proof
Frequency spectrum using FFT-analysis
This 2 channel oscilliscope features a 100 MHz bandwidth and 3.5 ns rise time
3 year warranty
More About this Item
The Fluke® 190 Series III ScopeMeter® is a handheld digital oscilloscope features advanced connectivity options to make data analysis, data sharing, and maintenance or troubleshooting decisions faster and easier. Included Wi-Fi adapter communicates with PCs and mobile devices on wireless LAN using the downloadable Fluke Connect app. A mini-USB-B is provided which allows for interconnection to PC for remote control and data transfer under PC-control using FlukeView-2. Choose a ScopeMeter kit for FlukeView® software, which enables further collaboration, data analysis, and archiving of critical test information.
Choose from two or four channel models with a wide range of bandwidth options. Fast sampling rates up to 5.0 GS/s, 200 ps resolution and deep memory of 10,000 samples per channel allow high-accuracy capture and display of waveform details, noise, and other disturbances. Perform timing or amplitude related measurements on three phases or three-axis control systems, or simply compare and contrast multiple test points in a circuit under test. Features like TrendPlot™ Paperless Recorder, ScopeRecord™ Mode, Connect-and-View™ Triggering and a unique 100-screen Replay function help you quickly diagnose issues to minimize repair costs and downtime.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.