FLUKE-1750/ET Three-Phase Power Recorder with four 400A current probes and PC tablet

Representative image only.
Fluke Mfr # FLUKE-1750/ET – Item # EW-20003-04
Never miss hard-to-find issues while monitoring critical equipment
  • Eliminate costly downtime by capturing power quality events to uncover equipment malfunction
  • Automatically store complete power system data on the memory card or export via the Ethernet connection
  • Monitor all measurements on every cycle with outstanding accuracy and resolution
  • Set up in minutes without a PC and with self-identifying current probes and single-lead voltage connections
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)-1000
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.5% reading ±0.2% full scale, above 50 V dc
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±0.2% reading ±0.1% full scale, above 50 V rms
  • AC Max (amps)400
  • AC Current Accuracy±(0.1 % full scale + 0.5 % reading + current sensor accuracy)
  • Frequency Min (Hz)42.5
  • Frequency Max (Hz)69
  • Frequency Accuracy±10 mHz (10 to 110% of range, with sine wave)
  • True RmsTrue rms calculated continuously: every cycle, every 1/2 cycle, and every 10 or 12 cycles at 50 or 60 Hz respectively, as required by IEC 61000-4-30
  • Min Temperature (° F)32
  • Max Temperature (° F)104
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • Memory2 GB SD Card
  • InterfaceWindows 10 tablet \"front panel interface\" (included)
  • MeasurementSimultaneous digital sampling of voltage and current. Digital PLL synchronized sampling, internal frequency reference used during voltage drops.
  • Safety RatingEN 61010-1 2 nd Edition; 2 000
  • Width (in)8.5
  • Height (in)12.2
  • Depth (in)3.5
  • Width (cm)21.5
  • Height (cm)31
  • Depth (cm)8.9
  • DescriptionThree-Phase Power Recorder with four 400A current probes and PC tablet
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Eliminate costly downtime by capturing power quality events to uncover equipment malfunction
  • Automatically store complete power system data on the memory card or export via the Ethernet connection
  • Monitor all measurements on every cycle with outstanding accuracy and resolution
  • Set up in minutes without a PC and with self-identifying current probes and single-lead voltage connections
  • 2 year warranty

More About this Item

These Fluke 1750 three-phase power recorders allow you to easily and accurately measure and validate voltage and current on three phases, neutral, and ground of critical equipment. All measurements comply with IEC61000-4-30 standards for correct evaluation of all measured values.
Safely capture power quality events without needing batteries or external power supplies. These recorders only require single-lead voltage connections which enhances safety while also allowing quick setup. Certified to meet the strictest safety standards, these comply for use in CAT IV-600 V and CAT III-1000 V environments.
Every cycle on every channel is simultaneously sampled to provide you with a complete analysis of power quality, harmonics, power and energy. Cross-channel current and voltage triggering will capture event data on all input channels, no matter which channel triggered the event. This way you will never miss capturing a disturbance again.
The three models that include the Windows® 10 tablet allow analysis to be performed in the field with the use of the Fluke Power Analyze software. Voice, data, and picture annotations can be made to flag important points on the tablet as you are recording measurements. The easy-to-use interface lets you to view data the way you want, and even modify thresholds after data is recorded.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat