Fluke 1736/EUS Energy Logger, Three-Phase, EU/US Version

Representative image only.
Fluke Mfr # FLUKE-1736/EUS – Item # EW-20050-73
More visibility, reduced uncertainty, provides better power quality and energy consumption decisions
  • Automatically captures and logs voltage, current, power, harmonics and associated power quality values
  • Fluke Connect® compatibility allows you to view data locally on the instrument or via Fluke Connect mobile app and desktop software
  • Power instrument directly from the measured circuit for added flexibility
  • 600 V-CAT IV/1000 V-CAT III highest rated safety in the industry for use at the service entrance and downstream
  • Measure all three phases and neutral with included four flexible current probes
  • Comprehensive logging allows more than twenty separate automatic logging sessions that can be easily stored on the instruments
  • Capture dips, swells, and inrush currents to help pinpoint potential root causes of power quality issues
  • Intuitive graphical setup lets you capture the right data every time and reduces uncertainty about your connections with the intelligent verification function
  • In-the-field setup through the front panel or Fluke Connect app—no need to return to the workshop for download and setup or to take a computer to the electrical panel
  • Use included Energy Analyze Plus software to easily download and analyze energy consumption and power quality state of health data
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min DC Voltage (Voltage)0.1
  • Max DC Voltage (Voltage)1000
  • DC Voltage Accuracy±0.2% + 0.01%
  • DC Current Accuracy±0.7% + 0.02%
  • Power Factor Accuracy± 0.025% (with probes)
  • Min Frequency Range (Hz)42.5
  • Max Frequency Range (Hz)69
  • Total Harmonic Distortion (Thd)1000% on voltage/current, calculated on 50 harmonics
  • DataloggingInternal flash memory (not user replaceable)
  • MemoryTypical 10 logging sessions of 8 weeks with 1-minute intervals and 500 events
  • Communication PortsUSB-A, WiFI, Bluetooth, USB-mini
  • Display4.3\" (109 mm) color LCD active matrix TFT, 480 x 272 pixels, resistive touch panel
  • Battery TypeRechargeable lithium battery
  • Power (VAC)100 to 240
  • Height (in)6 9/16
  • Width (in)7 3/4
  • Depth (in)2 1/4
  • DescriptionEnergy Logger, Three-Phase, EU/US Version
  • Warranty3 Years
3 Year Warranty

Key Features

  • Automatically captures and logs voltage, current, power, harmonics and associated power quality values
  • Fluke Connect® compatibility allows you to view data locally on the instrument or via Fluke Connect mobile app and desktop software
  • Power instrument directly from the measured circuit for added flexibility
  • 600 V-CAT IV/1000 V-CAT III highest rated safety in the industry for use at the service entrance and downstream
  • Measure all three phases and neutral with included four flexible current probes
  • Comprehensive logging allows more than twenty separate automatic logging sessions that can be easily stored on the instruments
  • Capture dips, swells, and inrush currents to help pinpoint potential root causes of power quality issues
  • Intuitive graphical setup lets you capture the right data every time and reduces uncertainty about your connections with the intelligent verification function
  • In-the-field setup through the front panel or Fluke Connect app—no need to return to the workshop for download and setup or to take a computer to the electrical panel
  • Use included Energy Analyze Plus software to easily download and analyze energy consumption and power quality state of health data
  • 3 year warranty

More About this Item

The Fluke 1736 three-phase power logger is designed with Fluke Connect mobile app and desktop software compatibility providing you the data you need to make critical power quality and energy decisions in real time. The ideal test tool for conducting energy studies and basic power quality logging, this unit automatically captures and logs over 500 power quality parameters giving you more visibility into data you need to optimize system reliability and savings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat