Fluke 1000FLT Fluorescent Light Tester 20048-10

Representative image only.
Fluke Mfr # FLUKE-1000FLT – Item # EW-20048-10
Save time and money by performing five tests with one compact tool
  • Quickly tests bulbs without removing from fixture
  • Ballast test function easily determines if ballast is working
  • Non-contact voltage provides quick check for voltage presence
  • Pin continuity test function checks if filaments have continuity
  • Easily determines if ballast is electronic or magnetic without taking fixture apart – identifies energy-wasting ballasts
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Safety RatingIEC 61010-1, pollution degree 2
  • PowerFour AA batteries
  • Width (in)8.46
  • Length (in)2.55
  • Height (in)1.18
  • Width (cm)21.5
  • Length (cm)6.5
  • Height (cm)3
  • DescriptionFluorescent Light Tester 20048-10
  • Warranty2 Years
Two year warranty

Key Features

  • Quickly tests bulbs without removing from fixture
  • Ballast test function easily determines if ballast is working
  • Non-contact voltage provides quick check for voltage presence
  • Pin continuity test function checks if filaments have continuity
  • Easily determines if ballast is electronic or magnetic without taking fixture apart – identifies energy-wasting ballasts
  • 2 year warranty

More About this Item

The Fluke 1000 FLT fluorescent light tester performs five essential lighting tests that include lamp, ballast, noncontact voltage, pin continuity, and ballast-type all in under 30 seconds quickly pinpointing bulb and ballast problems. Simply touch the fluorescent light and/or ballast to easily determine if there is gas in the bulb, the ballast type (electronic or magnetic), or if there is output voltage from the ballast. Unit features bright indicator lights and audible alerts and includes an extendable rugged metal test rod allowing you to easily reach bulb and ballasts in elevated locations. The compact, rugged tester is designed to withstand drops from 6 ft (2 m) making it ideal for challenging environments.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat