Flir Videoscope Display and Battery for VS290 Series (No Probes)

Representative image only.
Flir Mfr # VS290-00 – Item # EW-23029-05
Designed to help professionals quickly and safely find hidden dangers in difficult locations
  • Troubleshoot problems from a distance with the 160 × 120 true thermal imager and 2 MP visual camera
  • Easily maneuver the 6.6-ft (2-m) long camera probe
  • Recognize the location of a temperature issue with FLIR MSX, which extracts details from the built-in visual camera and superimposes them onto the full thermal image
  • IP67-rated camera tip and IP54-rated base unit/probe provide a high level of protection against dust and water
  • Conduct electrical inspections safely with a CAT IV 600 V rating
  • Color alarms (isotherms) quickly identify areas of concern
  • No probe included
  • 2 year warranty

PRODUCT OPTIONS

$2,229.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution160 × 120 pixels
  • Detector Speed (Hz)8.7
  • Field Of View (FOV)IR Field of view (FOV): 57° × 44°Visual camera field of view (FOV): 83°
  • Min Temperature (° F)14
  • Max Temperature (° F)752
  • Min Temperature (° C)-10
  • Max Temperature (° C)400
  • AccuracyAt ambient temp. 15 to 35°C (59 to 95°F) and object temp. above 0°C (32°F)0 to 100°C (32 to 212°F): ±3°C (±5.5°F)100 to 400°C (212 to 752°F): ±3%
  • Thermal Sensitivity (N.E.T.D) (° C)<100 mK
  • Focus TypeFixed
  • Min Focus Distance (m)0.15
  • Palette SelectionIron, Rainbow, Gray, Below alarm, Above alarm
  • Image ModesIR only, Visual only, MSX
  • Visible Light Camera Resolution (Pixels)2 MP
  • Emissivity3 pre-set and 1 custom emissivity setting
  • Data OutputUSB Type-C: data transfer/power
  • Memory CapacityRemovable SD card (16 GB)
  • Display Height (in)3 1/2
  • Battery life>5 hours (full LCD brightness and worklight on)
  • Battery1 rechargeable 3.7V Lithium-ion (included)
  • DescriptionVideoscope Display and Battery for VS290 Series (No Probes)
Two year warrantyConformite EuropeenneIP54 Rated

Includes

Videoscope display and 1 rechargeable lithium-ion battery.

Key Features

  • Troubleshoot problems from a distance with the 160 × 120 true thermal imager and 2 MP visual camera
  • Easily maneuver the 6.6-ft (2-m) long camera probe
  • Recognize the location of a temperature issue with FLIR MSX, which extracts details from the built-in visual camera and superimposes them onto the full thermal image
  • IP67-rated camera tip and IP54-rated base unit/probe provide a high level of protection against dust and water
  • Conduct electrical inspections safely with a CAT IV 600 V rating
  • Color alarms (isotherms) quickly identify areas of concern
  • No probe included
  • 2 year warranty

More About this Item

Featuring a 160 × 120 true thermal imager and FLIR MSX® (Multi-Spectral Dynamic Imaging), the VS290 thermal videoscope enables you to catch hot spots before a failure occurs to maintain uptime. The 6.6-ft (2-m) long camera probe makes it possible to easily inspect through small openings, improving productivity and reducing diagnostic time. The probe is ideal for inspection of underground electrical distribution vaults, inside large gearboxes, motors, attics, crawl spaces, and other industrial applications. The camera probe can be easily replaced in the field so no time is lost. Data storage and transfer capabilities communicate potential issues before they become major problems. Save images and videos using the included SD memory card, and upload to a PC via USB-C cable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat