Flir DM93 Insulation Tester/Multimeter with METERLiNK

Representative image only.
Flir Mfr # IM75 – Item # EW-20048-43
Combines an insulation meter and multimeter into one powerful unit
  • VFD mode provides superior accuracy on variable-controlled drive equipment
  • Remote viewing of real time readings on Android™ and iOS™ smartphones and tablets with METERLiNK® connectivity and free FLIR tools mobile app
  • Transmits readings to METERLiNK-enabled FLIR thermal imaging camera allowing you to document and analyze thermal changes during insulation measurements
  • Rotary switch allows you to quickly set multiple ranges of resistance insulation test levels
  • Easily view pass/fail determinations with the multi-color LED indicator with “Compare” mode
  • True RMS DMM measurements provides reliable performance and 1000 V range
  • Extremely bright LED worklights illuminate test areas and targets
  • IP 54 rated durable double-molded construction
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.1%
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±1.5%
  • Resistance Min (MΩ)4
  • Resistance Max (GΩ)20
  • Capacitance Max (mF)10
  • Capacitance Accuracy±1.2%
  • Frequency Max (KHz)40
  • Frequency Accuracy±5 digits
  • Continuity400.0 Ω
  • Diode Tester2 V
  • DisplayBacklit LCD
  • PowerSix AAA batteries
  • Width (in)3.75
  • Height (in)8.75
  • Depth (in)2.25
  • Width (cm)9.5
  • Height (cm)22.2
  • Depth (cm)5.7
  • DescriptionInsulation Tester/Multimeter with METERLiNK
  • WarrantyLTD Life Time
Conformite EuropeenneIP54 RatedLimited Lifetime Warranty

Key Features

  • VFD mode provides superior accuracy on variable-controlled drive equipment
  • Remote viewing of real time readings on Android™ and iOS™ smartphones and tablets with METERLiNK® connectivity and free FLIR tools mobile app
  • Transmits readings to METERLiNK-enabled FLIR thermal imaging camera allowing you to document and analyze thermal changes during insulation measurements
  • Rotary switch allows you to quickly set multiple ranges of resistance insulation test levels
  • Easily view pass/fail determinations with the multi-color LED indicator with “Compare” mode
  • True RMS DMM measurements provides reliable performance and 1000 V range
  • Extremely bright LED worklights illuminate test areas and targets
  • IP 54 rated durable double-molded construction
  • Limited Lifetime Warranty

More About this Item

The FLIR IM75 insulation/multimeter is an advanced multifunction digital multimeter and premier handheld insulation tester for installation, troubleshooting and maintenance applications. This meter is designed for working on motors, switchgear, generators, cables and more. The compact rugged design is perfect for challenging industrial environments. Unit includes advanced functions such as polarization index, dielectric absorption and earth bond resistance and allows you to quickly and accurately perform tests continuously and over a timed duration for in-depth assessments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat