Flir C3-X Compact Thermal Imager with MSX , Wi-Fi and Ignite™ Cloud Connectivity, 128 x 96

Representative image only.
Flir Mfr # C3-X – Item # EW-39757-73
Quickly uncover hidden problems, reduce diagnostic time
  • MSX®-enhanced thermal images provide amazing detail to help you identify problem areas
  • Bright 3.5” (9 cm) intuitive touch screen for easy viewing
  • IP54 rated for protection against dust and water
  • Designed to withstand a 6.6 ft (2-m) drop
  • 2 year warranty

$589.00USD / Each
sign in for your price.

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution12288
  • Detector Size128 x 96
  • Field Of View (FOV)53.6°
  • Min Temperature (° F)-4
  • Max Temperature (° F)212
  • Min Temperature (° C)-20
  • Max Temperature (° C)100
  • Accuracy32 to 212°F (0 to 100°C) ±5.5°F (±3°C)
  • Thermal Sensitivity (N.E.T.D) (° C)<70 mK
  • Focus TypeFixed
  • Palette SelectionIron, gray, rainbow, rainbow HC
  • Image ModesInfrared, visual, MSX™, picture-in-picture
  • Fusion (Picture in Picture)Yes
  • Memory Storage TypeInternal memory and onboard FLIR Ignite cloud connectivity with Wi-Fi
  • Memory Capacity5,000 images
  • Display TypeTouchscreen
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life4 hours
  • Battery2 Rechargeable Lithium-ion (included)
  • Height (in)15/16
  • Width (in)3 19/64
  • Length (in)5 2/5
  • DescriptionFlir C3-X Pocket Thermal Imaging Camera with MSX , Wi-Fi and Ignite™ Cloud Connectivity
  • Warranty2 year
Two year warrantyConformite EuropeenneIP54 Rated

Includes

FLIR Ignite cloud connectivity, USB cable, and rechargeable built-in lithium-ion battery.

Key Features

  • MSX®-enhanced thermal images provide amazing detail to help you identify problem areas
  • Bright 3.5” (9 cm) intuitive touch screen for easy viewing
  • IP54 rated for protection against dust and water
  • Designed to withstand a 6.6 ft (2-m) drop
  • 2 year warranty

More About this Item

The FLIR C3-X thermal camera makes it easier than ever to find hidden problems, document repairs, and share evidence with customers. The 128 × 96 (12,288 pixel) resolution thermal imager features a temperature range of -4 to 572°F (-20 to 300°C), MSX (Multi-Spectral Dynamic Imaging), a 5-megapixel visual camera, and LED flashlight. This affordable inspection tool is ideal for electrical/mechanical, building, and maintenance applications. Easily carry the compact thermal imager in your pocket or tool bag.

The unit allows you to directly upload and store images from anywhere over the Wi-Fi to the FLIR Ignite™ cloud where you can organize and back up files. Securely share images with customers or create professional reports from a mobile device or computer.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat