FLIR A300 Automation Thermal Camera (320 x 240), F=18mm and 25 Deg Lens

Representative image only.
Flir Mfr # 48201-1001 – Item # EW-39755-27
Offers accurate temperature measurement solutions at an affordable price
  • 320 x 240 pixel IR resolution
  • MPEG-4 streamed video
  • C-Video
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Field Of View (FOV)25° x 18.8°
  • Min Temperature (° F)-4
  • Max Temperature (° F)662
  • Min Temperature (° C)-20
  • Max Temperature (° C)350
  • Accuracy±2°C (±3.6°F)
  • Zoom1 to 8 continuous, digital
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.09 at 86
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05 at 30
  • Focus TypeAutomatic or manual
  • Camera IncludedA300 (320 x 240), f=18mm and 25 deg Lens
  • Video OutputComposite video output, PAL and NTSC compatible
  • Memory Storage TypeBuilt-in memory
  • DescriptionAutomation Thermal Camera (320 x 240), F=18mm and 25 Deg Lens
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

Ethernet cable, FLIR apps card, FLIR Tools download card, mains cable, power cable and plug.

Key Features

  • 320 x 240 pixel IR resolution
  • MPEG-4 streamed video
  • C-Video
  • 1 year warranty

More About this Item

These fixed-mounted thermal imagers can be installed almost anywhere to monitor your critical equipment. They offers an affordable and accurate temperature measurement solution for anyone who needs to solve problems that do not call for the highest speed or reaction and who uses a PC. Due to to its composite video output, it is also an excellent choice for thermal image automation applications, where you can utilize its unique properties such as looking through steam.

Automation thermal imagers in many cases require application support prior to ordering. Please contact our technical application group or sales team for support on this product. In some areas of the country onsite field assessments can be arranged.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat