Extech RPM10 Combination Laser Tachometer with Infrared Temperature

Representative image only.
Extech Mfr # RPM10 – Item # EW-87702-20
Combine the functionality of an optical/contact tachometer and an infrared thermometer
  • Features three measurement tools in one
  • 1 year warranty

$384.99USD / Each
sign in for your price.

$171.00 - $244.00USD / Each

for an additional
$171.00USD / Each
for an additional
$244.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)78
  • Max Measuring Distance (cm)200
  • Min RPM Range (rpm)10
  • Max RPM Range (rpm)99999
  • Display Type5-digit LCD, 0.375\" H (1.0 cm)
  • MemoryLast reading, min/max
  • Battery Life40 hours
  • Height (in)8 1/2
  • Width (in)2 1/2
  • Depth (in)1 1/2
  • Height (cm)21.6
  • Width (cm)6.4
  • Depth (cm)3.8
  • DescriptionCombination Laser Tachometer with Infrared Temperature
  • Warranty1 year
1 Year WarrantyLaser Class IINIST Traceable Calibration

Key Features

  • Features three measurement tools in one
  • 1 year warranty

More About this Item

This tachometer measures contact rpm and surface speed, noncontact rpm via laser, and noncontact temperature with infrared capabilities. For maximum safety, measure from up to 6 ½ (1.9 cm) feet away from the target. Noncontact temperature offers quick and safe surface temperatures for high temperature applications or in hard-to-reach areas. Other features include last reading, min and max memory, and display flips according to measurement mode.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat