Extech RH210 Thermohygrometer, 10 to 95% RH, 32 to 122°F, 1/Ea

Representative image only.
Extech Mfr # RH210 – Item # EW-39756-08
Technology developed for harsh conditions
  • Capacitance sensor tolerates condensation
  • Large dual-line LCD display shows temperature and either relative humidity or dew point
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±3% up to 70% RH; ±(3% of reading + 1% RH) above 70%
  • RH Resolution (%)0.1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature Resolution0.1° F or C
  • Min Dew Point Range (° F)-13.5
  • Max Dew Point Range (° F)120.1
  • Min Dew Point Range (° C)-25.3
  • Max Dew Point Range (° C)48.9
  • Dew Point AccuracyCalculated from % RH and temperature
  • Dew Point Resolution (° C)0.1°F or C
  • Response Time0.8 second
  • Battery9V battery (1)
  • Height (in)1 1/4
  • Width (in)2 3/8
  • Length (in)5 1/4
  • DescriptionThermohygrometer, 10 to 95% RH, 32 to 122°F, 1/Ea
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Capacitance sensor tolerates condensation
  • Large dual-line LCD display shows temperature and either relative humidity or dew point
  • 1 year warranty

More About this Item

Capacitive technology resists damage caused by condensation, so this compact handheld thermohygrometer is ideally suited to HVAC, greenhouses, factories, and other industries with high probability of condensation. With dew point calculation, the meter is also an important tool for painters and coating applicators.

Additional features include Min/Max function, data Hold, auto power-off with disable, and low battery indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat