Extech PRC15 Current and Voltage Calibrator and Meter

Representative image only.
Extech Mfr # PRC15 – Item # EW-16101-14
Large battery bank for extended current and voltage calibration
  • Palm-sized double molded housing
  • Large dot-matrix digital backlit LCD
  • Standard banana I/O ports
  • Up to five user adjustable calibration presets
  • Auto power off feature
  • External power adapter for continuous work cycle
  • 1 year warranty

$488.99USD / Each
sign in for your price.

$208.00 - $281.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (VDC)19.99
  • Min Measurement (VDC)0
  • Max Measurement (mA)50
  • Min Measurement (mA)0
  • Max Source VDC (VDC)20
  • Max Temperature (° F)41
  • Min Temperature (° F)104
  • Width (in)3 1/4
  • Height (in)1 3/4
  • Length (in)6 3/8
  • Width (cm)8
  • Height (cm)4.4
  • Length (cm)15.9
  • Batteries6 x AA batteries
  • DescriptionCurrent and Voltage Calibrator and Meter
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Palm-sized double molded housing
  • Large dot-matrix digital backlit LCD
  • Standard banana I/O ports
  • Up to five user adjustable calibration presets
  • Auto power off feature
  • External power adapter for continuous work cycle
  • 1 year warranty

More About this Item


Model PRC15 current and voltage calibrator can both source and measure process voltage as well as process current.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat