Extech 461891 High-Digital Contact Tachometer

Representative image only.
Extech Mfr # 461891 – Item # EW-87700-00
Simple operation and low cost make these tachometers ideal for general use
  • 1 year warranty

$228.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)6
  • Max Measuring Distance (cm)15.2
  • Min RPM Range (rpm)0.5
  • Max RPM Range (rpm)19999
  • RPM Resolution (rpm)0.1 rpm from 0.5 to 999.9, 1 rpm over 1000
  • RPM Accuracy (rpm)±(0.05% + 1 digit)
  • Display Type5-digit LCD
  • MemoryLast reading, min/max
  • Battery Life40 hours
  • Height (in)8
  • Width (in)3
  • Depth (in)1 1/2
  • Height (cm)20.3
  • Width (cm)7.6
  • Depth (cm)3.8
  • DescriptionHigh-Digital Contact Tachometer
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • 1 year warranty

More About this Item

All tachometers are microprocessor based with limited memory capabilities. Memory stores the final reading, as well as the last minimum and maximum—recall readings at the touch of a button. Both the contact and optical tachometers feature a large, five-digit LCD.

Contact Tachometer
Use this digital contact model with either a concave or convex tip to measure the speed of rotating objects (rpm measurements). Use unit with the linear speed wheel to measure surface speeds (ft/min or m/min measurements). Tachometer automatically suppresses insignificant zeros to provide precise rpm readings.

Optical Tachometer
Use the digital optical model to take noncontact speed measurements of rotating objects (rpm measurements). Tachometer uses a reflective mark and an integral light beam to provide precise readings. Display updates once every second. Autoranging function switches between two ranges: 5 to 999.9 rpm or 1000 to 99,999 rpm for greater accuracy.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat