Extech Large Display Pocket Thermometer; -50 to 150°C/-58 to 302°F

Representative image only.
Extech Mfr # 392050 – Item # EW-90050-00
Penetration stem thermometer
  • Temperature range: -58 to 302°F (-50 to 150°C)
  • Basic accuracy of 2°F or 1°C
  • 0.1° resolution to 199.9; 1° over 200°
  • ON/OFF switch saves battery life
  • Auto power off after 1 hour of non-use
  • Dimensions: 5" (130 mm) stainless steel probe with 2" (54 mm) dial
  • Weight: 1 oz (29 g); 1.3 oz (30 g) with protective sheath
  • 1 year warranty

$27.10USD / Each
$31.89USD / Each

$88.50 - $161.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±1.8°F (±1.0°C)
  • Resolution0.1°; 1° above 199.9° and below -19°
  • Display Type3.5-digit LCD
  • Height (in)2/5
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5 19/64
  • Battery1 1.5V LR44 (included)
  • DescriptionLarge Display Pocket Thermometer; -50 to 150°C/-58 to 302°F
  • Warranty1 year
1 Year Warranty

Includes

1.5 V button battery, and plastic protective sheath with pocket clip.

Key Features

  • Temperature range: -58 to 302°F (-50 to 150°C)
  • Basic accuracy of 2°F or 1°C
  • 0.1° resolution to 199.9; 1° over 200°
  • ON/OFF switch saves battery life
  • Auto power off after 1 hour of non-use
  • Dimensions: 5" (130 mm) stainless steel probe with 2" (54 mm) dial
  • Weight: 1 oz (29 g); 1.3 oz (30 g) with protective sheath
  • 1 year warranty

More About this Item

Thermometer has a large, easy to read display and degF/degC switchable ranges. Display updates every second. Use ON/OFF button to conserve battery life.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat