Eurotherm AP4380-2000-1 DC Signal Conditioner and Isolator; 120/240 VAC, 50-60 Hz

Representative image only.
Eurotherm Mfr # 4380-2000-1 – Item # EW-68478-01
Field configurable - compact design

PRODUCT OPTIONS

$428.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (VDC)100
  • Min Input (VDC)0.01
  • Max Output ch1 (VDC)10
  • Min Output ch1 (VDC)0
  • Power Supply (VAC)120/240
  • DescriptionDC Signal Conditioner and Isolator

More About this Item

Limit Alarms are setpoint controllers that regulate industrial processes, whether discrete, batch or continuous. Alarms are indicators of problems, be they production line faults, process upsets, equipment failures or control system abnormalities.

Signal conditioners amplify and condition weak signals
generated by process sensors, sending signals longer distances
without being degraded by electrical noise. They are used to
drive devices such as indicators, alarms, controllers, computer
interfaces and other process instrumentation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat