Environmental Express Zefon Bio-Pump Plus

Representative image only.
Environmental Express Item # EW-60062-00
Fast and easy air samplings with Bio-Pump® Plus pump and Air-O-Cell®/Via-Cell® cassettes
  • Bio-Pump Plus pump is portable and lightweight
  • Ensure sampling pump accuracy with flow calibrator
  • Flow calibrator comes with NIST-traceable certificate
  • Lightweight and portable—use it anywhere you need to collect samples
  • Designed to be used exclusively with Air-O-Cell® and Via-Cell® air sampling cassettes
  • 1 year warranty

PRODUCT OPTIONS

$832.00USD / Each

$2,300.00USD / Each

for an additional
$2,300.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Flow Range15 L/min
  • Accuracy±5%
  • Display TypeTwo-line LCD
  • Battery Type1 NiMH (included)
  • Battery LifeApprox. 8 hours( continuous) or 100 five minute samples
  • Power (VAC)100 to 240
  • Height (in)2 3/4
  • Width (in)4 1/4
  • Depth (in)8
  • Height (cm)7
  • Width (cm)11.4
  • Depth (cm)20.3
  • DescriptionBio-Pump® Plus IAQ Pump
  • Warranty1 year
1 Year Warranty

Includes

10 Air-O-Cell cassettes, Air-O-Cell flow indicator, carrying case, and 100-240 VAC (US Plug) battery charger.

Key Features

  • Bio-Pump Plus pump is portable and lightweight
  • Ensure sampling pump accuracy with flow calibrator
  • Flow calibrator comes with NIST-traceable certificate
  • Lightweight and portable—use it anywhere you need to collect samples
  • Designed to be used exclusively with Air-O-Cell® and Via-Cell® air sampling cassettes
  • 1 year warranty

More About this Item

Collect air samples anywhere you need with Bio-Pump Plus pump. This small, battery-powered IAQ pump is designed to be used exclusively with Air-O-Cell and Via-Cell air sampling cassettes for fast sample collection. Pump shows real-time display of actual run time and features "sample complete" audible and visual indicators. Programmable sample time allows unattended operation. Order the Bio-Pump Plus pro kit with additional accessories for complete air sampling.

Easily calibrate your personal sampling pumps before and after each use with the battery-operated TSI® 4046 calibrator. The calibrator has a range of 2.5 to 300 L/min and is accurate to ±2% of reading. Continuous display of volumetric flow rate makes it easy to adjust pump flow in real time. Flow calibration kit includes the TSI 4046 calibrator and all the connections needed to use with Bio-Pump Plus pump. For your convenience, calibration kit 60062-01 includes a Bio-Pump Plus pump, a TSI 4046 calibrator, and accessories—everything you need to ensure flow rate accuracy.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat