Environmental Express FilterMate SC0421 Digestion Cup Filter, PE, 2.0um, 15 mL; 100/Pk

Representative image only.
Environmental Express Item # EW-35202-05
Convenient filtration without a transfer step
  • Simple to use just press on plunger
  • Filter 15- and 50- mL samples within sample cups
  • No need for separate filtration devices before analyzing samples
  • For use with the 53201-01 (SC415), 15 mL, digestion cups

PRODUCT OPTIONS

$73.20USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Pore Size (µm)2
  • Body MaterialPolyethylene (PE)
  • Funnel Size (mL)15
  • DescriptionEnvironmental Express FilterMate SC0421 Digestion Cup Filter, PE, 2.0um, 15 mL; 100/Pk

Includes

100 filter assemblies and 100 plungers. Digestion cups sold separately.

Key Features

  • Simple to use just press on plunger
  • Filter 15- and 50- mL samples within sample cups
  • No need for separate filtration devices before analyzing samples
  • For use with the 53201-01 (SC415), 15 mL, digestion cups

More About this Item

Soil, sludge, wastewater, and challenging samples require filtration prior to analysis. FilterMate fits directly in the digestion vessel and is pushed through the liquid being filtered to the bottom of the cup with a detachable plunger. After filtration, the plunger is easily removed and discarded while the filter assembly remains in the bottom of the cup. Finished sample can be capped for storage or poured directly into an autosampler vial.

.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat