Energizer A76BP Button Cell Batteries, 1.5V, 145 mA Hours; 5/Pk

Representative image only.
Energizer Mfr # ENERGIZER -357-303TZ – Item # EW-09377-16
Button cell battery for Digi-Sense™ Traceable® General-Purpose Timers
  • 1.5V

PRODUCT OPTIONS

$24.40USD / Pkg of 5

SPECS & DESCRIPTION

Specifications & Description

  • Cell TypeButton
  • Capacity145 mA hours
  • Voltage (V)1.5
  • Diameter (mm)11.6
  • Thickness (mm)5.4
  • DescriptionButton Cell Batteries, 1.5V, 145 mA Hours; 5/Pk

Key Features

  • 1.5V

More About this Item

Since 1896 Energizer® batteries have been providing dependable portable power.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat