Elga Option-R 15 PURELAB Water Purification System

Representative image only.
Elga Mfr # OR015XXM1 – Item # EW-99266-55
Systems produce laboratory-grade water from a potable supply
  • Microprocessor-controlled system management ensures consistent water quality
  • Intuitive, graphically displayed controls and easy-to-replace consumables provide user-friendly operation
  • Four models provide 10 to 15 MΩ-cm from 7 to 60 L/hr
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType I
  • Max Production (L/hour)900
  • Max Flow Rate (L/min)15
  • Max Flow Rate (L/hour)900
  • Max Flow Rate (GPH)237.8
  • Feed Water Requirements (Source)Potable Water
  • Feed Water Requirements (Conductivity)1400 µS/cm
  • Type I Water (TOC)<20 ppb
  • Type I Water (Bacteria)<1 CFU/mL
  • Feed Water Requirements (Temperature)2-35⁰C
  • Max Inlet Water Temperature (° F)95
  • Min Inlet Water Temperature (° F)34
  • Max Inlet Water Temperature (° C)35
  • Min Inlet Water Temperature (° C)1
  • Min Inlet Pressure (PSI)30
  • Max Inlet Pressure (PSI)90
  • Min Inlet Pressure (bar)2
  • Max Inlet Pressure (bar)6
  • Height (in)18.25
  • Depth (in)8.25
  • Width (in)16
  • Height (cm)46.4
  • Depth (cm)21
  • Width (cm)40.6
  • DescriptionPURELAB Water Purification System
  • Warranty1 year
1 Year Warranty

Key Features

  • Microprocessor-controlled system management ensures consistent water quality
  • Intuitive, graphically displayed controls and easy-to-replace consumables provide user-friendly operation
  • Four models provide 10 to 15 MΩ-cm from 7 to 60 L/hr
  • 1 year warranty

More About this Item

Systems feature a long-life integral prefilter for removing chlorine and gross particulate contamination, a high-flux reverse osmosis membrane, a high-capacity purification pack for removing organic and inorganic ionic impurities, and a UV photo-oxidation cell to minimize bateria count. An integral recirculation pump maintains consistent water quality and inhibits microbial growth. Front-entry service doors provide easy access to consumables — making replacement quick and simple. Large LCD shows temperature-compensated water purity, production mode, reservoir level, and consumable life data. Safety features includes programmable audio-visual alarms, power fail-safe, and auto-restart. Smaller R-7 and R-15 models feature a height adjustable dispensing tap and RS-232 connectivity.

Reservoir required with system. Order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat