Cole-Parmer FB-200-115 Tissue Float Bath; 115 VAC, 50/60Hz

Representative image only.
Cole-Parmer Item # EW-48572-50
Designed to assist in tissue preparation in histology and pathology laboratories
  • Easily adjust temperature between 86 to 158°F (30 to 70°C)
  • The wide-rimmed edge serves as drying surface for processed slides
  • Fast heat up time—heat 2.25 L of water to 45°C within 40 minutes
  • Temperature stability of ±0.5°C
  • 115 VAC operation
  • 1 year warranty
  • Previous part number MH8517X1

PRODUCT OPTIONS

$880.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)2.5
  • Max Temperature (° C)70
  • Min Temperature (° C)30
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.5
  • Width (in)13
  • Height (in)5 1/2
  • Depth (in)13
  • Width (cm)33
  • Height (cm)14
  • Depth (cm)33
  • Wetted MaterialsAluminium base with PTFE coated interior
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionTissue Float Bath; 115 VAC, 50/60Hz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Easily adjust temperature between 86 to 158°F (30 to 70°C)
  • The wide-rimmed edge serves as drying surface for processed slides
  • Fast heat up time—heat 2.25 L of water to 45°C within 40 minutes
  • Temperature stability of ±0.5°C
  • 115 VAC operation
  • 1 year warranty
  • Previous part number MH8517X1

More About this Item

Use the tissue float bath before the paraffin sections are placed on slides to prevent wrinkles and folds. The black PTFE interior and rim reduce eye strain by cutting down on glare while improving visibility of tissue sections. White powder-coated aluminum exterior is to keep clean. Safety features include an integrated indicator light alerting you when unit is on, as well as automatic shut-off.

Order bath lid and a thermometer to help maintain desired temperature. Order gelatin to increase surface tension of water in flotation bath.

Please Note: Effective May 2022, the Electrothermal tissue float bath Model number MH8517X1 has now been rebranded Cole-Parmer under Model number of FB-200-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat