Cole-Parmer SW-200-115 Microscope Slide Warmer, Holds 50 - 1" x 3" Slides; 115 VAC

Representative image only.
Cole-Parmer Item # EW-48573-01
Large capacity—holds up to fifty slides!
  • Temperature range from ambient to 100°C
  • Drying bars included for easier slide drying
  • Arrange slides in many different orientations
  • Dark surface makes it easy to see samples
  • 115 VAC operation
  • 3 year warranty
  • Previous part number MH6616X1

PRODUCT OPTIONS

$695.00USD / Each
Often Bought With...
Cole-Parmer® Essentials Microscope Slides
$274.00 - $414.25USD / Case of 1440

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Number of slides)50 (1 x 3 inch)
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • External Width (in)15.4
  • External Height (in)3 45/64
  • External Depth (in)7 1/10
  • External Width (cm)39
  • External Height (cm)9.5
  • External Depth (cm)18
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionMicroscope Slide Warmer, Holds 50 - 1\" x 3\" Slides; 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Four support rods and power cord with US plug.

Key Features

  • Temperature range from ambient to 100°C
  • Drying bars included for easier slide drying
  • Arrange slides in many different orientations
  • Dark surface makes it easy to see samples
  • 115 VAC operation
  • 3 year warranty
  • Previous part number MH6616X1

More About this Item

Slide warmer facilitates tissue mounting and slide staining procedures, and is specifically designed for chemical, biological, and bacteriological laboratories. Dehydrate and set adhesives or perform non-adhesive section mountings on warming deck. Front panel has temperature adjustment dial and two lights — one for when power is on and one for when heater is on.

Please Note: Effective May 2022, the Electrothermal Microscope Slide Warmer Model number MH6616X1 has now been rebranded Cole-Parmer under Model number of SW-200-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat