Cole-Parmer HM-200-1000-115 Heating Mantle, 1000 mL Capacity; 115 VAC

Representative image only.
Cole-Parmer Item # EW-36002-16
Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is "safe to the touch"
  • 1000 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EM1000/CEX1

PRODUCT OPTIONS

$500.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)1000
  • MaterialPolypropylene(PP)
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)300
  • Height (in)5.6875
  • Width (in)9.375
  • Depth (in)12.25
  • DescriptionHeating Mantle, 1000 mL Capacity; 115 VAC
  • Warranty3 Years
3 Year Warranty

Includes

Power cord with US plug.

Key Features

  • Chemical resistant polypropylene housing is "safe to the touch"
  • 1000 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EM1000/CEX1

More About this Item

Quickly and safely heat round-bottom flasks to 450°C (842°F). These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability. An amber-colored "heater on" light and a clear-colored "power on" light indicate when the heating mantle is in use. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Please Note: Effective June 2022, the Electrothermal Electromantle Model number EM1000/CEX1 has now been rebranded Cole-Parmer under Model number HM-200-1000-115. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat