EcoSpatula 17261 Single-Use Biodegradable Spatula, PP, 144 mm, 300 Pack

Representative image only.
EcoSpatula Mfr # 17261 – Item # EW-06265-24
  • Reduce waste in landfills
  • Biodegrades an average of 13.9% in the first 162 days

$59.30USD / Pkg of 300

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5 45/64
  • Overall Length (cm)14.49
  • MaterialPolypropylene
  • SterileNo
  • DescriptionSingle-Use Biodegradable Spatula, PP, 144 mm, 300 Pack

Key Features

  • Reduce waste in landfills
  • Biodegrades an average of 13.9% in the first 162 days

More About this Item

Because of exposure to chemicals and other biological materials, most laboratory plastics end up in landfills. This polypropylene (PP) spatula solves this problem by using an additive called EcoPure to promote biodegration. The PP keeps all of its properties while allowing the plastic to breakdown in a standard landfill. The spatula is FDA compliant for food contact applications. Spatula is resistant to dilute acids and bases, shatter resistant in liquid nitrogen, and great for compounding of sterile applications. Features both a scoop and spoon end with a hollow core to reduce heat and cold transfer. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat