Dynalon Easy-Squeeze Low-Density Polyethylene Wash Bottle, 250 mL

Representative image only.
Dynalon Mfr # 224085 – Item # EW-06040-11

$9.80USD / Pkg of 3

BUY MORE & SAVE

  • 1-4$9.80USD / Pkg of 3
  • 5-9$8.82USD / Pkg of 3
  • 10+$7.84USD / Pkg of 3

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLDPE
  • Cap MaterialLow-Density Polyethylene (LDPE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5
  • Overall Height (cm)14.3
  • DescriptionEasy-Squeeze Low-Density Polyethylene Wash Bottle, 250 mL

More About this Item

Economical, low-density polyethylene bottles feature an integrally molded dispensing tube. Bottles fit in the palm of your hand; require minimal pressure to dispense a fine stream of liquid. LDPE cap prevents the dispensing tube from dripping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat