Dynalon Autoclavable PP Spatula, 6-1/2" L x 1" W; 12/Pk

Representative image only.
Dynalon Mfr # 391895 – Item # EW-06283-20

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)6 1/2
  • Width (in)1
  • Handle Length (in)6 1/2
  • Overall Length (cm)16.51
  • Width (cm)2.54
  • Handle Length (cm)16.51
  • Handle Length (ft)0.542
  • MaterialPolypropylene
  • SterileYes
  • DescriptionAutoclavable PP Spatula, 6-1/2\" L x 1\" W; 12/Pk

More About this Item

Polypropylene (PP) spatulas feature excellent chemical and heat resistance. They are virtually unbreakable—spatulas retain their original shape after flexing. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat