Dynalon Autoclavable General Use Plastic Bag, PP, 1.5mil, 4 x 10"; 100/CS

Representative image only.
Dynalon Mfr # 628515 – Item # EW-06505-03
Translucent autoclavable bag has many uses in the lab

PRODUCT OPTIONS

$47.20USD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • ColorTranslucent
  • Length (in)10
  • Width (in)4
  • Length (cm)25.4
  • Width (cm)10.16
  • Thickness (mil)1.5
  • DescriptionAutoclavable Bag, PP, 1.5mil, 4 x 10\", CS/100.

More About this Item

Constructed of sturdy 1.5-mil thick polypropylene.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat