Drum Pump, 5 Strokes/Gallon, 304 SS and PTFE

Representative image only.
Item # EW-07079-90
Ideal for most organic phase applications
  • Constructed of durable steel

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/Gal)5
  • Wetted Materials304 SS, PTFE
  • Tube Length, Inlet (in)37
  • Tube Od, Inlet (in)0.625
  • Tube Od, Outlet (in)1
  • DescriptionDrum Pump, 5 Strokes/Gallon, 304 SS and PTFE

Includes

vented bung adapter. Order optional adapters for 5-gallon containers (see "Accessories").

Key Features

  • Constructed of durable steel

More About this Item

Steel hand-operated drum pumps feature a convenient 1⁄2" OD spout.

To safely pump petroleum-based solvents, use grounding wire (order separately see "Accessories").

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat