Digi-Sense Type-K, Extension Cable, Mini Connector, 10ft, 20-Gauge

Representative image only.
Digi-Sense Item # EW-08516-30
20-gauge (0.032" dia) Thermocouple Wire with PVC/PVC Insulation
  • Maximum temperature: 221° F (105° C).
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

$39.00USD / Each

BUY MORE & SAVE

  • 1-1$39.00USD / Each
  • 2-9$35.10USD / Each
  • 10+$33.15USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Connector TypeMini-Connector
  • ColorYellow
  • Wire Gauge (Ga)20
  • Max Temperature (° F)221
  • Max Temperature (° C)105
  • Length (ft)10
  • DescriptionType-K, Extension Cable, Mini Connector, 10ft, 20-Gauge
  • Warranty6 month
6 Month Warranty

Key Features

  • Maximum temperature: 221° F (105° C).
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat