DeFelsko PosiTestor UTGM1 Ultrasonic Thickness Gauge, Model

Representative image only.
DeFelsko Mfr # UTGM1-E – Item # EW-59784-52
Easily measure wall thickness of plastic and metal manufactured products
  • High contrast LCD with backlit display
  • Flip LCD feature for right side up viewing when laying on a table
  • Smart Couple™ eliminates inadvertent decoupling—ideal for analyzing large areas using multiple passes
  • Pre-programmed velocities allow simply selection from a list of common materials or enter your own with ease
  • Precision ultrasonic transducers provide fast, accurate readings
  • Audibly and visibly hi/lo alrams alert when measurements exceed operator selected limits
  • Statistics mode instantly calculates average, standard deviation, min/max thickness, and number of readings
  • Min scan measures rate of up to 20 readings per second with on-screen min and max for quick inspection over a large area
  • Sealed USB port for fast, simple connection to a PC
  • Flashing display ideal in noisy environments
  • 2 year warranty

$1,915.00USD / Each

$169.00 - $241.00USD / Each

for an additional
$169.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Range0.100\" to 5.000\" (2.50 to 125 mm) single echo; 0.100\" to 2.500\" (2.50 to 60.00 mm) multiple echo
  • Resolution0.001\" (0.01 mm)
  • Accuracy±0.001\" (0.03 mm)
  • Sampling Rate3 readings/second; (20 rdg/sec scan mode)
  • Measuring MethodUltrasonic
  • Min Velocity (in/µsec)0.0492
  • Max Velocity (in/µsec)0.393
  • Min Velocity (m/sec)1250
  • Max Velocity (m/sec)10000
  • DisplayBacklit LCD
  • PowerThree AAA batteries
  • Depth (in)1
  • Width (in)2.375
  • Height (in)5.875
  • Depth (cm)2.5
  • Width (cm)6
  • Height (cm)14.9
  • DescriptionUltrasonic Thickness Gauge, Model
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

PosiTector UTG M probe, couplant, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, nylon carrying case with shoulder strap, protective lens shields, long form Certificate of Calibration showing traceability to NIST, and USB cable.

Key Features

  • High contrast LCD with backlit display
  • Flip LCD feature for right side up viewing when laying on a table
  • Smart Couple™ eliminates inadvertent decoupling—ideal for analyzing large areas using multiple passes
  • Pre-programmed velocities allow simply selection from a list of common materials or enter your own with ease
  • Precision ultrasonic transducers provide fast, accurate readings
  • Audibly and visibly hi/lo alrams alert when measurements exceed operator selected limits
  • Statistics mode instantly calculates average, standard deviation, min/max thickness, and number of readings
  • Min scan measures rate of up to 20 readings per second with on-screen min and max for quick inspection over a large area
  • Sealed USB port for fast, simple connection to a PC
  • Flashing display ideal in noisy environments
  • 2 year warranty

More About this Item

The simple to use and durable PosiTector UTGM1 standard ultrasonic wall thickness gauge uses ultrasonic technology to nondestructively measures the wall thickness of materials such as steel, plastic, and more. It is able to measure the effects of corrosion or erosion on tanks, pipes or any structure there access is limited to one side.
An internal memory stores 250 readings in a single batch to be view or downloaded. Conforms to national and international standards including ASTM E797.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat