DeFelsko PosiTest DFT Combo Digital Coating Thickness Gauge, Ferrous/Nonferrous; 0-40 mils

Representative image only.
DeFelsko Mfr # DFTC-C – Item # EW-59785-14
Quickly measure coating thickness on all metal substrates
  • Fast, repeatable measurements
  • No calibration required for most applications
  • Flip display for right-side-up viewing in any position
  • Zero feature for rough or curved surfaces
  • Handy reset feature when no zero reference is available
  • Strong, wear-resistant, ruby-tipped probe
  • Audible and visible measurement indication
  • V-groove in probe for positioning on cylindrical parts
  • Built-in wrist strap for added convenience and security
  • Mils/Microns switchable
  • Basic instructions on the back of each gauge
  • Small, simple, lightweight
  • Conforms to international standards including ASTM, ISO and others
  • Measures non-magnetic coatings on steel and non-conductive coatings on aluminum, brass from 0 to 40 mils (1 to 1000 microns)
  • Unit automatically recognizes the substrate and takes a measurement
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 40 mil (0 to1000 µm)
  • Resolution0.1 mil (2.0 µm)
  • Accuracy± (3% + 0.1 mil or 2 µm)
  • ScaleFerrous/Nonferrous
  • PowerTwo AAA batteries
  • Depth (in)0.9062
  • Width (in)4
  • Height (in)1.5
  • Depth (cm)2.3
  • Width (cm)10
  • Height (cm)3.8
  • DescriptionDigital Coating Thickness Gauge, Ferrous/Nonferrous; 0-40 mils
Two year warranty

Key Features

  • Fast, repeatable measurements
  • No calibration required for most applications
  • Flip display for right-side-up viewing in any position
  • Zero feature for rough or curved surfaces
  • Handy reset feature when no zero reference is available
  • Strong, wear-resistant, ruby-tipped probe
  • Audible and visible measurement indication
  • V-groove in probe for positioning on cylindrical parts
  • Built-in wrist strap for added convenience and security
  • Mils/Microns switchable
  • Basic instructions on the back of each gauge
  • Small, simple, lightweight
  • Conforms to international standards including ASTM, ISO and others
  • Measures non-magnetic coatings on steel and non-conductive coatings on aluminum, brass from 0 to 40 mils (1 to 1000 microns)
  • Unit automatically recognizes the substrate and takes a measurement
  • 2 year warranty

More About this Item

These PosiTest DFT coating thickness gauges are perfect for providing quick, repeatable measurements on metal substrates. Calibration is not required for most applications making the the gauges ideal for powder coaters, paint applicators, coating inspectors, automotive resellers/refinishers, and more.

Units provide audible and visual measurement indications with a zero feature for rough or curved surfaces. The strong, wear-resistant, ruby-tipped probe is encased in an ergonomically designed body that includes a flip display allowing right-side-up viewing in any position.

Additional features include switchable unit of measure (mils/microns), reset function when no zero reference is available, and built-in wrist strap for added convenience and security.

Gauges conform to: ISO 2178/2360/2808, prEN ISO 19840, ASTM 244/B499/B659/D1186/D1400/D7091-05 E376/G12, BS3900-C5, SSPC-PA2 and more

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat