Davis Instruments Wireless LCD Console/Receiver

Representative image only.
Davis Instruments Mfr # 06351 – Item # EW-30001-98
Legendary reliability and toughness in a station that is easy to install and use
  • 50 on-screen graphs for comparing current and past weather
  • 22 alarms to warn of dangers such as high winds, possible flooding, and more
  • Optional WeatherLink software for extensive weather analysis and data storage
  • 1 year warranty

PRODUCT OPTIONS

$313.00USD / Each
sign in for your price.

$352.00 - $424.00USD / Each

for an additional
$352.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Wind Speed (mph)180
  • Min Wind Speed (mph)2
  • Barometric Pressure Accuracy (PSI)±0.03\" Hg (0.8 mm Hg, 1.0 hPa/mbar) at room termperature
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3% (0 to 90% RH), ±4% (90 to 100% RH)
  • Max Dew Point (° F)130
  • Min Dew Point (° F)-105
  • Max Dew Point (° C)54
  • Min Dew Point (° C)-76
  • Dew Point Accuracy±3°F (1.5°C)
  • Wind Speed Accuracy±2 mph (2 kts, 3 km/h, 1 m/s) or ±5%, whichever is greater
  • Max Wind Chill (° F)135
  • Min Wind Chill (° F)-110
  • Max Wind Chill (° C)57
  • Min Wind Chill (° C)-79
  • Wind Chill Accuracy±2° F (1° C)
  • Max Rain Fall (in)199.99
  • Min Rain Fall (in)0
  • Rain Fall Accuracy (in)±4% or 1 tip, whichever is greater
  • Display TypeBacklit LCD
  • Battery Type3 C (not included)
  • Power (VAC)120
  • Height (in)5 3/4
  • Width (in)7 1/2
  • Depth (in)4 1/2
  • DescriptionWireless LCD Console/Receiver
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.

Key Features

  • 50 on-screen graphs for comparing current and past weather
  • 22 alarms to warn of dangers such as high winds, possible flooding, and more
  • Optional WeatherLink software for extensive weather analysis and data storage
  • 1 year warranty

More About this Item

Made in the USA, the Vantage Vue weather station includes a distinctive LCD console
which provides user interface, data display, and calculations and a sleek yet tough outdoor
integrated sensor suite (ISS). The Vantage Vue is radio-compatible with Vantage Pro2™
weather stations so you can mix-and-match most components.

This self-contained, wireless station gives you all the weather data you need. You'll see
current weather conditions, including indoor and outdoor temperature and humidity,
barometric pressure, wind speed and direction, dew point, and rainfall. Plus, the station
provides weather forecast icons, moon phase, sunrise/sunset times, graphing of weather
trends, alarms, and more. The unique Weather Center function provides additional
information on each weather variable, for today and over the last 25 days.

Station features frequency-hopping spread spectrum radio technology, wireless
transmission up to 1000 feet (305 meters), weather updates every 2.5 seconds, a glowin-
the-dark user-friendly keypad, on-screen data graphing, and numerous other useful
features. Order LCD console and ISS separately or in the convenient weather station kit.

What's included: console

Order both Sensor suite and console for a complete system.
Available for sale in the United States and Canada only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat