Davis Instruments 271 LED Miniature Vane Anemometer

Representative image only.
Davis Instruments Mfr # 271 – Item # EW-05951-75
Mini design offers convenient carrying and storage
  • Four switchable measuring scales
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)8790
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution10 ft/min (0.1 m/s, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±3% or ±10 ft/min (whichever is greater)
  • Data LoggingNo
  • Width (in)2 5/8
  • Height (in)1 3/16
  • Length (in)4 5/8
  • BatteryThree AAA (not included)
  • DescriptionLED Miniature Vane Anemometer
  • Warranty3 month
3 Month WarrantyConformite Europeenne

Key Features

  • Four switchable measuring scales
  • 3 month warranty

More About this Item

This weather- and shock-resistant meter features LED display, sapphire-jewel turbine bearings and an infrared rotation sensor to reduce friction. Front-panel button switches from ft/min to m/s, mph, or knots. Operates on three 1.5 V AAA batteries (not included; order separately.)

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat