CPS Products VG200 Portable Digital Vacuum Gauge, LCD, atmospheric to 0 microns

Representative image only.
CPS Products Mfr # VG200 – Item # EW-42500-08
Provide constant indication and monitoring of the evacuation process from atmospheric down to 0 micron
  • VG100A
  • Range from atmospheric to 25 microns
  • Nine high-intensity LEDs indicate vacuum level
  • VG200
  • Range from atmospheric to 0 microns
  • Large 5-digit LCD
  • Readout in microns, in. Hg, or mBar
  • Continuous measurement indication
  • 1 year warranty

$275.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±10% of reading
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Process Connection1/4\" SAE female knurl nut
  • Unit Of Measurementmicrons, \" Hg, mbar
  • Display5-digit LCD
  • Battery Type1 9V (not included)
  • Battery Life18 hours continuous use typical
  • Depth (in)1 5/8
  • Height (in)5
  • Width (in)2 3/4
  • Depth (cm)4.1
  • Height (cm)12.7
  • Width (cm)7
  • DescriptionPortable Digital Vacuum Gauge, LCD, atmospheric to 0 microns
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • VG100A
  • Range from atmospheric to 25 microns
  • Nine high-intensity LEDs indicate vacuum level
  • VG200
  • Range from atmospheric to 0 microns
  • Large 5-digit LCD
  • Readout in microns, in. Hg, or mBar
  • Continuous measurement indication
  • 1 year warranty

More About this Item

This advanced vacuum measurement instrument provide constant indication and monitoring of the evacuation process from atmospheric down to 0 micron. Advanced surface mount technology automatically compensates for ambient changes in the environment ensuring accuracy and consistency in performance. Rugged field-cleanable sensor is able to withstand 400 PSI of positive pressure. Instrument is CE approved.

  • Range from atmospheric to 0 microns
  • Large 5-digit LCD
  • Readout in microns, in. Hg, or mBar
  • continuous measurement indication

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat