Corning 6949E Chemistry Kit with 19/22 joint sizes

Representative image only.
Corning Mfr # 6949E – Item # EW-67972-30
Enables standard laboratory assemblies to be constructed with ease and efficiency!

PRODUCT OPTIONS

$1,120.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Joint Size Number19/22
  • DescriptionChemistry Kit with 19/22 joint sizes

More About this Item

Kits include a variety of sizes for conducting experiments at various volume stages. Manufactured from glass, the round boiling flasks wall thickness is controlled to provide the proper balance between thermal expansion and mechanical strength for a uniform heating surface. Use for applications such as distillation, reaction with gas evolution, preparation or recovery, simple reflux; reflux with addition, fractional distillation and vacuum distillation. Standard joint sizes make assembly easy.


What's Included:
Column: Distillation column, 190 mm
Round bottom boiling flasks: 25, 50, 100, 250, 500 ml
Condensers: West condenser, 190 mm
Funnels: 125 mL pear-shaped separatory funnel with PTFE stopcock
Tubes: Bleed tube; Vacuum connecting tube; 3-way connecting tube
Tube adapters: Claisen connecting tube; Straight adapter with thermometer opening
Thermometer holder: 1 rubber holder
Pyrex stopper: 1 stopper

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat