Combination Filter/Ultraviolet Sterilizer, 1 gpm, 220 VAC

Representative image only.
Mfr # 15910211 – Item # EW-99280-05
Filtration and sterilization in one compact unit!
  • Filters particulates down to 0.5 µm; UV system kills 99.9% of bacteria
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)4 1/2
  • Height (InchShort)13 1/2
  • Depth (in)4 1/2
  • Width (cm)11.4
  • Height (cm)34.3
  • Depth (cm)11.4
  • Inlet Connection0.5\" NPT(F)
  • Outlet Connections0.5\" NPT(F)
  • Power (VAC)220
  • Power (watts)16
  • Power (Hz)50
  • DescriptionCombination Filter/Ultraviolet Sterilizer, 1 gpm, 220 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Filters particulates down to 0.5 µm; UV system kills 99.9% of bacteria
  • 3 year warranty

More About this Item

These filter/sterilizers feature a UV bulb in the center of a carbon filter cartridge—the filter system removes chemicals and sediment, while the UV system kills 99.9% of the bacteria. UV bulb life is 9000 hours. Sterilizers feature an extended pass carbon block (EPCB) filter designed to provide longer contact with the UV system. Filter has 0.5 µm pore size to effectively remove chemicals, sediment, and Giardia cysts.

Order an optional faucet kit, replacement filter, and replacement UV bulb separately.


The economical 1-GPM sterilizer is ideal for low-demand applications; features a blue housing and 1/2" NPT(F) inlet/outlet connections. Includes a two-prong power adapter with 6-ft cord; available for 120 or 220 VAC operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat