COMARK C48 Food Service NSF Waterproof Thermocouple Thermometer, Type-K

Representative image only.
COMARK Mfr # C48 – Item # EW-90025-54
Specially created for HACCP programs that involve food processing and food service
  • Boasts IP65 waterproof/dustproof housing so you can worry less about spills
  • Has a special antimicrobial solution that will protect your foods from any cross-contamination
  • Now comes with a wide array of features like high/low alarm, data hold, max/min function, and countdown timer
  • Accepts Type K thermocouples
  • 2 year warranty

$192.06USD / Each
$240.08USD / Each

$179.00 - $290.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2502
  • Min Temperature (° C)-200
  • Max Temperature (° C)1372
  • AccuracyFull range: ±0.4°F (±0.2°C)
  • Resolution0.1°F/C above -100° and below 1000°1°F/C at or below -100° and at or above 1000°
  • Data LoggingNo
  • AlarmHigh/Low
  • IP RatingIP65/IP67
  • Min/Max FunctionYes
  • Display Type4 digit, 12.5 mm LCD
  • Width (in)2 19/64
  • Length (in)6
  • Depth (in)1 1/10
  • Battery LifeUp to 5000 hours
  • Battery2 AA (included)
  • DescriptionFood Service NSF Waterproof Thermocouple Thermometer, Type-K
Two year warrantyNSF international certified

Key Features

  • Boasts IP65 waterproof/dustproof housing so you can worry less about spills
  • Has a special antimicrobial solution that will protect your foods from any cross-contamination
  • Now comes with a wide array of features like high/low alarm, data hold, max/min function, and countdown timer
  • Accepts Type K thermocouples
  • 2 year warranty

More About this Item

This thermometer is the perfect solution for food service. It is antimicrobial to reduce the transmission of microbes during food preparation. It will accept many different probes, allowing users to change style based on application. From testing hot or cold foods, grill surfaces, or air temperature of ovens and coolers, the variety of probes available to this model makes all these scenarios possible. The features also provide great flexibility; some of the settings include a choice between Fahrenheit and Celsius, clock display, countdown timer, data hold, maximum/minimum temperature display, and a high/low alarm.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat