Cole-Parmer Wide Neck Vial, Clear, 2 mL, 9 mm Thread

Representative image only.
Cole-Parmer Item # EW-98722-01
40% larger opening to precisely center a limited-volume insert in the vial neck.
  • Ideal for robotic-arm autosamplers
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$33.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)9
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionWide Neck Vial, Clear, 2 mL, 9 mm Thread
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Ideal for robotic-arm autosamplers
  • Limited Lifetime Warranty

More About this Item

Choose from clear or amber Type I borosolicate glass. Available with graduated marking spots which can be written on with a #2 pencil.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat