Cole-Parmer Very-Low Differential Transducer; 0 to 0.25" Water ~ 4 to 20 mA Output

Representative image only.
Cole-Parmer Item # EW-98073-00
Uni- and bi-directional pressure measurement offer high accuracy for building energy management
  • Static accuracy of ±1%
  • Fully protected against reverse wiring
  • Fire retardent case is UL 94 V-0 approved
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.0% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)0.25
  • Process Connection1/4\" hose barb
  • Battery Type24 VDC
  • Electrical Connections2-wire
  • Output4 to 20 mA
  • Media CompatibilityNonconducting gases
  • DescriptionVery-Low Differential Transducer; 0 to 0.25\" Water ~ 4 to 20 mA Output
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Static accuracy of ±1%
  • Fully protected against reverse wiring
  • Fire retardent case is UL 94 V-0 approved
  • 1 year warranty

More About this Item

Low-pressure transucers sense gauge or differential pressure and convert to a proportional output. Utilizing an improved stainless steel micro-tig welded sensor, positive pressure moves the diaphragm toward the electrode, increasing capacitance. A decrease in pressure moves the diaphragm away from the electrode, decreasing the capcitance. Change in capacitance is converted to a linear DC electrical signal through the transducer''s circuit.
Transducers are designed for HVAC, air volume and fan control, static duct and clean-room pressures, and environmental pollution control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat