Cole-Parmer Essentials Transfer Pipette, Graduated, Large Bulb, 7.5 mL; 500/Pk

Representative image only.
Cole-Parmer Essentials Item # EW-06226-63
Easily draw and deliver precise solutions
  • Deliver repeatable, uniform drops
  • Eliminate cross contamination with these low cost, disposable LDPE pipettes

PRODUCT OPTIONS

$72.00USD / Box of 500

BUY MORE & SAVE

  • 1-5$72.00USD / Box of 500
  • 6-29$64.80USD / Box of 500
  • 30-119$61.20USD / Box of 500
  • 120+$57.60USD / Box of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)7500
  • Max Volume (mL)7.5
  • Max Dispensing (mL)7.5
  • Graduations (mL)3
  • Increments (mL)0.5
  • Overall Length (in)6.125
  • Overall Length (mm)155
  • Body MaterialLDPE
  • DescriptionTransfer Pipette, Graduated, Large Bulb, 7.5 mL; 500/Pk

Key Features

  • Deliver repeatable, uniform drops
  • Eliminate cross contamination with these low cost, disposable LDPE pipettes

More About this Item

Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat