Cole-Parmer Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 150 psi

Representative image only.
Cole-Parmer Item # EW-98072-10
The only "no fill" sanitary transducer available
  • ±0.1% full-scale accuracy
  • Designed for clean-in-place and steam-in-place installations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)150
  • Wetted Materialsstainless steel
  • Process Connection1-1/2\" Tri-Clamp®
  • Battery Type24 VDC
  • Electrical Connections2-wire cable
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionTransducer 3A Rated; 1.5\" Tri-Clamp Connection; 0 to 150 psi
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • ±0.1% full-scale accuracy
  • Designed for clean-in-place and steam-in-place installations
  • 1 year warranty

More About this Item

Sanitary pressure transducers are designed to meet 3A standards — fully sealed to withstand external high-pressure washdowns. Applications include food, dairy, pharmaceutical and paint manufacturing. As a totally self-contained electronic package, the capacitance sensing element along with the signal conditioned IC-based circuit ensures excellent accuracy and long-term stability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat