Cole-Parmer Symmetry PBL-2002N Precision Portable Toploading Balance, 2000g x 1g, External Calibration, NTEP

Representative image only.
Cole-Parmer Symmetry Item # EW-10402-56
Easily comply with data integrity regulations
  • ALIBI internal memory stores up to 500,000 readings and prevents data tampering
  • Data exports feature GLP-compliant time and date stamps along with other critical parameters
  • Included software collects and exports data for further analysis
  • Models with NTEP approval are available for commercial applications—legal for trade
  • Advanced connectivity supports USB A, USB B, and RS-232 interfaces for flash drives, PCs, and printers

$699.60USD / Each
$795.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (lbs)4.41
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitsg, ct, lb
  • Calibration TypeExternal
  • OutputBidirectional
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • BatteryBuilt-in rechargeable Ni-MH
  • Power (VAC)100 to 240
  • Height (in)2 11/16
  • Width (in)6 5/16
  • Depth (in)9 1/16
  • Platform Length (in)5 1/16
  • Platform Width (in)5 1/16
  • DescriptionPrecision Toploading Balance, d=1g, e=1g (see text for details)

Includes

draft shield, built-in rechargeable Ni-MH battery, and power adapter with plug set.

Key Features

  • ALIBI internal memory stores up to 500,000 readings and prevents data tampering
  • Data exports feature GLP-compliant time and date stamps along with other critical parameters
  • Included software collects and exports data for further analysis
  • Models with NTEP approval are available for commercial applications—legal for trade
  • Advanced connectivity supports USB A, USB B, and RS-232 interfaces for flash drives, PCs, and printers
  • Built-in rechargeable battery provides portability
  • Weighing modes include parts counting, percent weighing, totalizing, check weighing, peak hold
  • 5-year industry-leading warranty
  • Capacity is 2000 g

More About this Item

This series of toploading balances features an ALIBI-compliant onboard memory. Ideally suited to regulated industries requiring data integrity and auditing capabilities, the ALIBI function prevents data modification and deletion. Printing and streaming of GLP-compliant weight reports are also available for industries subject to audit. Included data collection software allows you to export logged data for further analysis. USB A and B ports support device and PC connection, and RS-232 provides printer or PC connection. Balances may run on mains power, or use the built-in rechargeable battery where portability is necessary.

Models with NTEP approval should be selected if your weighing application includes buying, selling, or charging based upon weight within the United States. These models have been tested and proven to meet all government standards and requirements and are considered legal for trade. Each model features a “d” and “e” value. The “d” value is defined in NIST Handbook 44 as the scale division, value of (d) and is the smallest division a balance can display. The “e” value is known as the verification scale division, value of (e). It represents the stated accuracy and is utilized as the value for commercial transactions. Refer to your state guidelines on “d” vs “e” value acceptance.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat