Cole-Parmer Symmetry EC-Series Portable Toploading Balance, 800g x 0.01g, 220V

Representative image only.
Cole-Parmer Symmetry Item # EW-20000-39
An excellent choice for quality and affordable precision weighing
  • The most popular weighing features at an economical cost
  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads

PRODUCT OPTIONS

$339.70USD / Each
$395.00USD / Each

$159.00USD / Each

for an additional
$159.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)800
  • Readability (g)0.01
  • Repeatability (g)0.02
  • Linearity (g)0.03
  • Weighing Unitsg, lb, oz, ct , dr, ozt, GN, N, tl T, tl H, tl S, custom
  • Calibration TypeExternal
  • OutputRS-232
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffY
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)2
  • Width (in)7 3/4
  • Depth (in)9 3/4
  • Draft Shield Height (in)3 1/2
  • DescriptionEC-Series Portable Toploading Balance, 800g x 0.01g, 220V
Cole-Parmer ExclusiveTwo year warranty

Includes

Built-in rechargeable battery, and AC power adapter. Draft shield is included only on models with a Pan size of 4-3/4" (12cm). (Units with large pans can use an external draft shield sold separately)

Key Features

  • The most popular weighing features at an economical cost
  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads
  • Security lock-down port

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat