This item is now discontinued. We recommend the following as suggested replacements: EW-52411-30

Cole-Parmer StableTemp Vacuum Oven, 0.7 cu ft, 120 VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-05053-10
Operate at atmospheric pressure or at a vacuum up to 30" Hg
  • Polycarbonate shield protects door glass from shattering
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.7
  • Capacity (Liters)19.817
  • Min Temperature (° F)95
  • Max Temperature (° F)428
  • Min Temperature (° C)35
  • Max Temperature (° C)220
  • Temperature Uniformity±6⁰C at 100⁰C
  • Vacuum Range0 to 30\" Hg
  • Chamber Width (in)10
  • Chamber Height (in)10
  • Chamber Depth (in)12
  • Chamber Width (cm)25.4
  • Chamber Height (cm)25.4
  • Chamber Depth (cm)30.48
  • Exterior Width (in)20
  • Exterior Height (in)16 1/4
  • Exterior Depth (in)16
  • Exterior Width (cm)5.8
  • Exterior Height (cm)41.275
  • Exterior Depth (cm)4.64
  • Temp DisplayDial
  • Vacuum DisplayDial Gauge
  • Number of Shelves2
  • Number of Shelf Positions2
  • Control TypeHydraulic
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)5
  • Power (watts)5600
  • ConstructionStainless steel interior
  • DescriptionVacuum Oven, 0.7 cu ft, 120 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Polycarbonate shield protects door glass from shattering
  • 2 year warranty

More About this Item

Ideal for carefully controlled processes such as desiccating, vacuum embedding, plating, and semiconductor processing. Control vacuum levels between 0 and 30" Hg. Silicone door gasket and positive door latch assure a tight seal at all vacuum levels. A three-way valve allows easy evacuation, purging, and venting. The front-mounted stainless steel vacuum line fittings accept 1/4" ID tubing.

Radiant warm-wall heat provides excellent temperature uniformity of ±4°>C at 150°>C. Use the dial thermometer to monitor the chamber temperature. Insert other types of probes such as gas and humidity into the two rear 1/4" NPT(F) ports to monitor the internal atmosphere. Built-in overtemperature thermostat protects your samples from overheating. Aluminum shelves provide minimal heat retention, reducing hot spots.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat