Cole-Parmer StableTemp DW-86W100(220V/50Hz) 3.5 Cu Ft -86℃ Chest ULT Freezer, 220 VAC, 50 Hz

Representative image only.
Cole-Parmer StableTemp Item # EW-44260-24
Optimized for maximum efficiency even in the most extreme ambient conditions
  • Eye-level controls for quick programming and easy viewing
  • Individually sealed inner doors minimize frost build up and temperature loss when open
  • Outer door has 4 gaskets for maximum thermal efficiency
  • Heated pressure equalization port for easy door opening
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)3.5
  • Freezer Capacity (Liters)100
  • Min Temperature - Freezer (° F)-122.8
  • Max Temperature - Freezer (° F)-40
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-40
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)18 1/2
  • Freezer Interior Height (in)18 57/64
  • Freezer Interior Depth (in)17 45/64
  • Freezer Interior Width (cm)47
  • Freezer Interior Height (cm)48
  • Freezer Interior Depth (cm)45
  • Exterior Width (in)30 17/64
  • Exterior Height (in)44 3/32
  • Exterior Depth (in)32 31/64
  • Exterior Width (cm)76.9
  • Exterior Height (cm)112
  • Exterior Depth (cm)82.5
  • Number of Doors1 outer, 1 inner
  • Number of ShelvesNone
  • AlarmMultiple
  • DisplayLED
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)7.5
  • Power (watts)650
  • Description3.5 Cu Ft -86℃ Chest ULT Freezer, 220 VAC, 50 Hz
  • Warranty3 year
3 Year Warranty

Key Features

  • Eye-level controls for quick programming and easy viewing
  • Individually sealed inner doors minimize frost build up and temperature loss when open
  • Outer door has 4 gaskets for maximum thermal efficiency
  • Heated pressure equalization port for easy door opening
  • 3 year warranty

More About this Item

These performance ULT freezers are designed to meet your cold storage needs down to -86ºC. Built with temperature stability and energy savings in mind each is designed for optimal performance with minimal temperature loss. The cabinet consists of high performance insulation panels that minimize heat gain improving temperature stability. Separate inner storage chambers have their own insulated doors which provide independent access to storage space, minimizing frost buildup inside the chambers and maximum protection of stored samples. Outer door seal's unique design means the minimum loss of temperature while the door is open, and a robust door latch keeps the door securely closed.
Microprocessor controller is simple to use with push button control and has an easy to read operation status display. A large LEDs shows internal temperature, set temperature, ambient temperature, and input voltage for quick viewing of operation parameters. Controller allows you to set a user password for operation, delay starting, and high and low temperature alarm. Multiple alarm features mean you are always aware of any operation errors. Audible and visual alarms notify you of high and low temperature, power failure, sensor error, clean-filter, door ajar, hot condenser and high ambient temperature. Other features include USB port for temperature data downloading, sample port for external temperature probe and compact casters for easy moving.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat