Cole-Parmer Shell Vial Convenience Pack, 700 µL, 8 mm plug

Representative image only.
Cole-Parmer Item # EW-98723-00
Vials and caps in a convenient pack of 100
  • (PE) plugs give a tight seal yet are easy to insert or remove
  • Fits into bench drawer for easy access.
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features yellow colored markings
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$30.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.7
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypePlug
  • Cap Diameter (mm)8
  • Cap MaterialPolyethylene
  • Cap colorNatural
  • Height (in)1 37/64
  • Outside Diameter (in)5/16
  • Height (mm)40
  • Outside Diameter (mm)8
  • DescriptionShell Vial Convenience Pack, 700 µL, 8 mm plug
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • (PE) plugs give a tight seal yet are easy to insert or remove
  • Fits into bench drawer for easy access.
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features yellow colored markings
  • Limited Lifetime Warranty

More About this Item

Components packaged in a clear lid tray with 100 shell vials and 100 conical snap plugs. Snap plugs are not attached to the vials and are in individual plastic bags. Separate packaging keeps vials and plugs particle free.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat