Cole-Parmer Shell Vial Convenience Pack, 4 mL, 15 mm plug

Representative image only.
Cole-Parmer Item # EW-98723-06
Vials and caps in a convenient pack of 100
  • (PE) plugs give a tight seal yet are easy to insert or remove
  • Fits into bench drawer for easy access.
  • Beaker features a 400 mL capacity
  • Designed with graduation range from 25 to 325 mL in 25 mL intervals
  • Features green colored markings
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$34.50USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypePlug
  • Cap Diameter (mm)15
  • Cap MaterialPolyethylene
  • Height (in)1 17/64
  • Height (mm)32
  • DescriptionShell Vial Convenience Pack, 4 mL, 15 mm plug
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • (PE) plugs give a tight seal yet are easy to insert or remove
  • Fits into bench drawer for easy access.
  • Beaker features a 400 mL capacity
  • Designed with graduation range from 25 to 325 mL in 25 mL intervals
  • Features green colored markings
  • Limited Lifetime Warranty

More About this Item

Components packaged in a clear lid tray with 100 shell vials and 100 conical snap plugs. Snap plugs are not attached to the vials and are in individual plastic bags. Separate packaging keeps vials and plugs particle free.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat