Cole-Parmer OVV-400-24 Programmable Vacuum Oven, 24 L; 220 VAC

Representative image only.
Cole-Parmer Item # EW-52411-31
Easily manage up to eight programs with multiple steps each
  • Stainless steel inner chamber resists corrosion
  • Rounded inner chamber corners offer easy cleaning
  • Built-in alarm alerts when oven shuts down
  • Able to heat samples up to 392°F (200°C)
  • 3 year warranty

PRODUCT OPTIONS

$2,034.00USD / Each

$540.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.85
  • Capacity (Liters)24
  • Min Temperature (° F)50
  • Max Temperature (° F)392
  • Min Temperature (° C)10
  • Max Temperature (° C)200
  • Temperature Uniformity±10%
  • Temperature Control Accuracy±1.0°C
  • Resolution0.1°C (0.1°F)
  • Vacuum Range0 to 29.9\" Hg (133 Pa)
  • Chamber Width (in)11 51/64
  • Chamber Height (in)10 51/64
  • Chamber Depth (in)11 51/64
  • Chamber Width (cm)30
  • Chamber Height (cm)27.5
  • Chamber Depth (cm)30
  • Exterior Width (in)17 1/2
  • Exterior Height (in)24 2/5
  • Exterior Depth (in)22 51/64
  • Exterior Width (cm)44.5
  • Exterior Height (cm)62
  • Exterior Depth (cm)58
  • Rise Time90 mins to 100°C
  • Temp DisplayDigital
  • Vacuum DisplayDial gauge
  • Number of Shelves2
  • Number of Shelf Positions3
  • Control TypePID temperature controller
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50
  • Power (watts)700
  • ConstructionPolished stainless steel interior, 1/2\" tempered glass, silicone gasket, and powder-coated steel plate exterior
  • TimerYes
  • Timer Range0 to 99 hrs, 59 min
  • DescriptionProgrammable Vacuum Oven, 24 L; 220 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Two stainless steel shelves, connecting vacuum pipes, wrench, and power cord.

Key Features

  • Stainless steel inner chamber resists corrosion
  • Rounded inner chamber corners offer easy cleaning
  • Built-in alarm alerts when oven shuts down
  • Able to heat samples up to 392°F (200°C)
  • 3 year warranty

More About this Item

These programmable vacuum ovens allow you to manage up to eight programs with eight steps each, one in which temperature, timer, and fan speed can be set. The PID temperature controller provides accurate and reliable temperature control up to 392°F (200°C). An air inlet offers easy access to inert gases such as nitrogen. The ovens feature independent vacuum interface and vents. They are also equipped with a solenoid valve to control vacuum degree and vacuum pump.

Easily monitor your samples through the protective glass window. The rubber O-ring and door lock handle provide a secure seal preventing any air leakage or unauthorized access. Additional oven features include vacuum gauge indicator, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection alarm. The unit will cut off the heater automatically if the temperature is out of control.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat